FLUORAMICS 9755555 Caulk Gun For Plunger Green

Item: AG8HRG
Model: 9755555
Check Availability
In Stock.

Get it by Monday, Feb 9

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$50.69 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Plunger
Color Green
Container Type Plastic Plunger
Material Caulk Gun
Type Multi Purpose Oxygen Approved

Shipping Information

Height (cm) 7.62
Length (cm) 11.43
Width (cm) 22.22
Country Of Origin US
Weight (kg) 0.2196

Working Mechanism

  • Hold the handle and pull back on the trigger.
  • The trigger's pin end then pushes the actuator forward.
  • Afterwards, the actuator pushes the plunger forward tightly.
  • The plunger head then pushes the caulk tube bottom.
  • The tube is then held in place by a ring at the end.

Compatible Accessories

  • Fluoramics 9712151 LOX-8 Jar Thread Sealant: This Flouramics 100-gram jar thread sealant is waterproof and used for stainless steel anti-galling.
  • Fluoramics 9712152 LOX-8 Jar Grease: This jar grease is NLGI 00 approved to resist corrosion.
  • Fluoramics 9712154 LOX-8 Plunger Grease: This plunger grease is NLGI 2 approved for excellent oxidation stability.

Frequently Asked Questions

What does NLGI-Grade stand for?

NLGI-Grade is a measure of the relative hardness of grease used to lubricate the machines. It is approved by National Lubricating Grease Institute.

How to apply LOX-8 grease / lubricants in a machine?

  • Apply with a small, disposable stiff brush used only with LOX-8 to avoid contamination.
  • Remove LOX-8 with multiple applications of an oxygen-compatible solvent / detergent.

What to do with a caulk gun after using it?

  • Insert a long screw / nail that fits tightly into the hole of the nozzle to seal it on a tube of caulking to prevent drying.
  • Apply the duct tape over the end of the nail and nozzle.

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site