FLUORAMICS 9343346 HinderRust R2.0, Rust Protector Lubricator, 5 Gallon

Item: AG8HPR
Model: 9343346
Check Availability
In Stock.

Get it by Monday, Feb 9

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$453.57 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Anti-Rust
Base Synthetic Rust Stopper
Color Gray
Container Type Metal Can
Flammable No
Net Fill 5 gal.
Size 5 gal.
Style Solvent Free
Type Corrosion Inhibitor

Shipping Information

Height (cm) 35.56
Length (cm) 28.26
Width (cm) 28.26
Country Of Origin US
Weight (kg) 17.802

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site