-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Refrigeration Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps | 0.9/0.43/1.1/0.49A |
| Application | HVAC/R |
| Bearing Type | Ball |
| Body Dia. | 3 5/16" |
| Bolt Circle Dia. | 2 13/16" |
| Capacitor Required | Yes |
| Drive End Bearing | Ball |
| Duty | Air Over |
| Duty Cycle | Continuous |
| Electrical Type | Permanent Split Capacitor |
| Frame | 3.3 |
| Frame Length | 3.56" |
| Frame Material | Steel |
| Frequency | 50/60 Hz |
| Full Load Amps | 0.9/0.43/1.1/0.49A |
| Hp | 1/12 hp |
| Hz | 60 Hz |
| Includes | Extra Mounting Nuts, Reversing Plug |
| Includes Capacitor | Yes |
| Ins. Class | Class B |
| Insulation Class | Class B |
| Lead Length | 21" |
| Length | 6.86" |
| Length Less Shaft | 3 9/16" |
| Max. Ambient Temp. | 40°C |
| Motor Application | HVAC/R |
| Motor Bearings | Ball |
| Motor Design | Permanent Split Capacitor |
| Motor Enclosure Design | OAO |
| Motor Frame Material | Steel |
| Motor Mounting Type | Ring, Stud |
| Motor Service Factor | 1 |
| Motor Shaft Design | Keyed |
|---|---|
| Motor Shaft Rotation | CW/CCW |
| Motor Thermal Protection | Auto |
| Motor Type | Permanent Split Capacitor |
| Mounting Holes | 4 |
| Mounting Stud Location | 4/Both Ends |
| Mounting Type | Extended Studs |
| Nameplate Rpm | 1550/1350 RPM |
| No. Of Mounting Holes | 4 |
| No. Of Poles | 4 |
| No. Of Shafts | 1 |
| No. Of Speeds | 1 |
| No. Of Studs | 4 |
| Opp Drive End Bearing | Ball |
| Output Hp | 1/12 hp |
| Output Kw | 0.06 kW |
| Overall Length | 6 7/8" |
| Permanent Split Capacitor Required | 4 µf, 370V |
| Phase | 1 |
| Rpm | 1350/1550 RPM |
| Service Factor | 1 |
| Shaft Dia. | 0.312" |
| Shaft Extension Size | 3.25" |
| Shaft Length | 3 1/4" |
| Shaft Type | Flat |
| Starting Method | Across The Line |
| Stud Location | Both Ends |
| Stud Pattern | 2" x 2" |
| Stud/base Mtg. Pattern | 2" x 2" |
| Thermal Protection | Automatic , Yes |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 115/208-230V |
| Standards | CSA CERTIFIED, UL RECOGNIZED |
Fasco 9721 HVAC motor is used in heating, ventilation and air conditioning (HVAC) systems. It is used to drive fans, blowers or other air-moving equipment, ensuring efficient air circulation and temperature control in commercial settings.
| Height (cm) | 14.99 |
|---|---|
| Length (cm) | 22.61 |
| Width (cm) | 15.24 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 2.0025 |

It offers a ball bearing motor for enhancing durability and reducing friction for smoother & longer-lasting operation.
The motor offers Class B insulation to ensure that the motor can handle the heat generated during operation without posing a risk of electrical failure or fire.
Yes, it includes extra mounting nuts for convenience during installation & comes with a reversing plug, allowing for easy and quick adjustment of the motor's rotation direction.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)