-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Filter Cartridge |
|---|---|
| Application | Drinking Water |
| Compatible Mfr. Model Number | Ev9272-41 |
| Compatible With Grainger Part Number | 5FWJ1, 5WFG6 |
| Filter Media | Carbon |
| Fits Brand | Everpure |
| Flow Rate | 0.5 GPM |
| For Use With | Drinking Water Systems |
| Height | 10 1/2" |
| Max. Pressure | 125 psi |
| Max. Temp. | 100°F |
|---|---|
| Microns | 0.5 µm |
| Outside Dia. | 3" |
| Overall Height | 10 1/2" |
| Reduces | Chlorine Taste, Odor, Cyst |
| Removes Particle Size Down To | 0.5 µm |
| Series | AC Series |
| Service Life | 750 gal. |
| standard | NSF 42, NSF 53 |
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)