-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Replacement Filter Cartridge |
|---|---|
| Application | Coffee And Tea |
| Compatible Mfr. Model Number | Ev4339-23 |
| Compatible With Grainger Part Number | 34D334 |
| Diameter | 6 7/8" |
| Features | 5-State Filtration Process And Carbonate Hardness Adjustment, Helps Remove Harmful Contaminants And Unpleasant Tastes And Odors |
| Filter Media | Carbon, Ion Exchange, Softening Resin |
| Fits Brand | Everpure |
| Flow Rate | 1 GPM |
| For Use With | Filtration System |
| Height | 18.562" |
|---|---|
| Max. Pressure | 116 psi |
| Max. Temp. | 86°F |
| Outside Dia. | 6.891" |
| Overall Height | 18 5/8" |
| Reduces | Chlorine Taste And Odor |
| Removes Particle Size Down To | 5 µm |
| Service Life | 3490 gal. |
| Standards | Nsf 42 |
| Height (cm) | 47.31 |
|---|---|
| Length (cm) | 17.46 |
| Width (cm) | 17.46 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | CH |
| Weight (kg) | 6.885 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)