-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Filter Cartridge |
|---|---|
| Application | Ice Maker |
| Compatible Mfr. Model Number | EV925924-75, EV927222-75, EV927223-75, EV932401-75, EV932402-75, EV932421-75, EV932422-75, EV933611-75 |
| Compatible With Grainger Part Number | 23MU10, 5WFG3, 5WFG4, 5WFG8, 5WFG9, 5WFJ1, 5WFJ2, 6XWT9 |
| Filter Media | Agion, Carbon, Polyphosphate |
| Fits Brand | Everpure |
| Flow Rate | 1.7 GPM |
| For Use With | Ice Filtration Systems |
| Height | 21" |
| Max. Pressure | 125 psi |
| Max. Temp. | 100°F |
|---|---|
| Microns | 0.5 µm |
| Outside Dia. | 3" |
| Overall Height | 21" |
| Reduces | Chlorine Taste And Odor, Cyst, Scale |
| Removes Particle Size Down To | 0.5 µm |
| Series | I20002 Series |
| Service Life | 9000 gal. |
| standard | NSF 42, NSF 53 |
| Height (cm) | 53.34 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.891 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)