-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Filter Cartridge |
|---|---|
| Application | Combination, Fountain Drinks |
| Compatible Mfr. Model Number | EV925924-75, EV927222-75, EV927223-75, EV927241-75, EV932802-75, EV932806-75, EV933611-75, EV943710-75 |
| Compatible With Grainger Part Number | 23MU17, 23MU18, 5WFG6, 5WFG8, 5WFG9, 5WFJ1, 5WFJ2, 6XWU0 |
| Filter Media | Agion, Carbon |
| Fits Brand | Everpure |
| Flow Rate | 1.7 GPM |
| For Use With | Filtration System |
| Height | 21" |
| Max. Pressure | 125 psi |
| Max. Temp. | 100°F |
|---|---|
| Microns | 0.5 µm |
| Outside Dia. | 3" |
| Overall Height | 21" |
| Reduces | Chlorine Taste, Odor, Cyst |
| Removes Particle Size Down To | 0.5 µm |
| Series | MC2 Series |
| Service Life | 9000 gal. |
| standard | NSF 42, NSF 53 |
| Height (cm) | 53.34 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.8415 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)