-
Select Country
- Source Now
Get it by Friday, Feb 20
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Spill Kit Refill |
|---|---|
| Absorption Capacity | 35 gal. |
| Color | Brown |
| Height | 30" |
| Length | 18" |
|---|---|
| Spill Capacity | 35 gal. |
| Width | 18" |
| Height (cm) | 76.2 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 45.72 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)