-
Select Country
- Source Now
Get it by Friday, Feb 20
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Spill Kit Refill |
|---|---|
| Additional Components Included | (4) Disposable Bags, (4) Ties, Emergency Response Guide, Instruction Sheet, Wiper |
| Color | Brown |
| Container Capacity | 41 gal. |
| Container Color | Brown |
| Container Height | 30" |
| Container Length | 18" |
| Container Size | 18" x 18" x 30" |
| Container Type | Refill |
| Container Width | 18" |
| Fluids Absorbed | Chemicals, Hazardous Material |
| Lockable | No |
| Number Of Components | 86 |
|---|---|
| Portable | Yes |
| Ppe Included | (2) Goggles, (2) Pairs Of Nitrile Gloves |
| Product Type | Spill Kit Refill |
| Sorbents Included | (12) Medium Socks, (50) Pads, (8) Large Socks, 1 gal. Ensorb |
| Static Dissipative | No |
| Uv Resistant | Yes |
| Volume Absorbed Per Kit | 41 gal. |
| Volume Absorbed Per Pkg. | 41 gal. |
| Volume Absorbed Range | 40 gal. to 49 gal. |
| Wheels | No |
| standard | DOT, EPA, OSHA |
| Height (cm) | 102.87 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 50.8 |
| HS Code | 3906905000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.5 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)