-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Spill Kit Refill |
|---|---|
| Additional Components Included | (5) Disposal Bags And Ties, Emergency Response Guidebook, Instruction Sheet And Sds, Pack Wipers |
| Container Capacity | 62 gal. |
| Container Color | Brown |
| Container Size | 20 1/2" x 20 3/4" x 40 3/4" |
| Container Type | Refill |
| Fluids Absorbed | Chemical, Hazardous Materials |
| Includes | (10) Large Universal Socks, (100) Universal Absorbent Pads, (16) Medium Universal Socks, (2) Goggles, (2) Pair Nitrile Gloves, (5) Disposal Bags And Ties, 1 Gal Jug Ensorb, Emergency Response Guidebook, Instruction Sheet And Sds, Pack Wipers |
| Lockable | No |
| Ppe Included | (2) Goggles, (2) Pair Nitrile Gloves |
|---|---|
| Product Type | Spill Kit Refill |
| Sorbents Included | (10) Large Universal Socks, (100) Universal Absorbent Pads, (16) Medium Universal Socks, 1 gal. Jug Ensorb |
| Static Dissipative | No |
| Uv Resistant | Yes |
| Volume Absorbed Per Kit | 62 gal. |
| Volume Absorbed Per Pkg. | 62 gal. |
| standard | EPA, SPCC AND NPDES |
| Height (cm) | 104.14 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 53.34 |
| HS Code | 5603943500 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 35.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)