-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Spill Kit Refill |
|---|---|
| Absorption Capacity | 150 gal. |
| Additional Components Included | (20) Disposal Bags And Ties, Emergency Response Guidebook, Instruction Sheet And Sds, Pack Wipers |
| Color | Brown |
| Container Capacity | 150 gal. |
| Container Color | Brown |
| Container Size | 32" x 32" x 41 1/4" |
| Container Type | Refill |
| Fluids Absorbed | Chemicals, Hazardous Material |
| Height | 41 1/4" |
| Length | 32" |
| Load Capacity | 500 lbs. |
| Lockable | No |
| Number Of Components | 306 |
|---|---|
| Portable | Yes |
| Ppe Included | (2) Goggles, (2) Pair Nitrile Gloves |
| Product Type | Spill Kit Refill |
| Sorbents Included | (18) Large Aggressivesocks, (200) Aggressive Absorbent Pads, (60) Medium Aggressive Socks, 1.5 Cubit Foot Bag Ensorb |
| Spill Capacity | 150 gal. |
| Static Dissipative | No |
| Uv Resistant | Yes |
| Volume Absorbed Per Kit | 150 Gal |
| Volume Absorbed Range | 151 gal. to 175 gal. |
| Wheels | No |
| Width | 32" |
| standard | EPA, NPDES, SPCC |
| Height (cm) | 104.78 |
|---|---|
| Length (cm) | 81.28 |
| Width (cm) | 81.28 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 54.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)