-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base Bolt Circle Dia. | 2 1/2" |
| Base Mounting Thread Size | 3/4"-16 |
| Body Material | Steel |
| Bolt Circle Dia. | 2 1/2" |
| Center Hole Dia. | 1.31" |
| Collar Thread Size | 4 1/2"-12 |
| Cylinder Type | Hollow Plunger |
| Dimension A | 6 13/25" |
| Dimension B | 5 13/25" |
| Dimension D1 | 4.49" |
| Dimension F | 2.54" |
| Dimension J | 0.19" |
| Dimension K | 1.31" |
| Dimension T | 22/25" |
| Dimension U | 3.62" |
| Dimension Z | 0.62" |
| Effective Push Area | 7.22 sq. in. |
| Extended Height | 6.12" |
| Handle | No |
|---|---|
| Material | Steel |
| Max. Cylinder Capacity Advance | 36000 lbs. |
| Max. Operating Pressure | 5000 psi |
| Max. Push Capacity | 18 ton. |
| Nominal Capacity | 18 ton. |
| Nominal Stroke Length | 1" |
| Oil Capacity | 18 cu. in. |
| Oil Capacity Push | 18 cu. in. |
| Outside Dia. | 4 1/2" |
| Plunger Dia. | 1.31" |
| Plunger Thread Size | 3/4"-16 |
| Plunger Type | Hollow |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 5.12" |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 1" |
| Thread Size | 3/4"-16 |
| Weighing Capacity | 18 ton. |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 14.99 |
| HS Code | 8412210075 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 9.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)