-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Cylinder |
|---|---|
| Base Bolt Circle Dia. | 1.38" |
| Base Mounting Thread Size | 5/16-18 |
| Body Material | Steel |
| Bolt Circle Dia. | 1.38" |
| Center Hole Dia. | 0.77" |
| Collar Thread Size | 2 3/4"-16 |
| Cylinder Type | Hollow Plunger |
| Dimension A | 4 6/25" |
| Dimension B | 3.22" |
| Dimension D1 | 2 3/4" |
| Dimension F | 1.38" |
| Dimension H | 0.53" |
| Dimension J | 0.19" |
| Dimension T | 0.73" |
| Dimension U | 2" |
| Dimension W | 17/25" |
| Dimension Z | 1/4" |
| Effective Push Area | 2.76 sq. in. |
| Extended Height | 4.5" |
| Handle | No |
|---|---|
| Material | Steel |
| Max. Cylinder Capacity Advance | 13800 lbs. |
| Max. Operating Pressure | 5000 psi |
| Max. Push Capacity | 6 ton. |
| Nominal Capacity | 6 ton. |
| Nominal Stroke Length | 1" |
| Oil Capacity | 2.76 cu. in. |
| Oil Capacity Push | 2.76 cu. in. |
| Outside Dia. | 2 3/4" |
| Plunger Dia. | 0.77" |
| Plunger Thread Size | 3/4"-16 |
| Plunger Type | Hollow |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 3.19" |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 1" |
| Thread Size | 5/16"-18 |
| Weighing Capacity | 6 ton. |
Enerpac RWH121 hollow plunger hydraulic cylinder is used in applications where a threaded rod or other objects need to pass through the centre of the plunger. This design allows for more versatile applications, such as tensioning, testing or applying force in confined spaces.
| Height (cm) | 15.49 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 11.68 |
| HS Code | 8412210075 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.953 |
Hollow plunger cylinder is a type of hydraulic cylinder with a centre bore in the plunger, allowing for the passage of a threaded rod or other attachments.
The spring return mechanism assists in retracting the plunger once the hydraulic pressure is released. It provides unloading of the workpiece and prepares the cylinder for the next operation.
Hydraulic cylinders use pressurised hydraulic fluid, while pneumatic cylinders use compressed air. Hydraulic cylinders can generate much higher pressures and deliver significantly greater force compared to pneumatic cylinders. It makes hydraulic cylinders suitable for heavy-duty applications, while pneumatic cylinders are used in lighter-duty tasks.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)