-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Cylinder |
|---|---|
| Base Bolt Circle Dia. | 1" |
| Base Mounting Thread Size | 3/4"-20 |
| Body Material | Steel |
| Bolt Circle Dia. | 1" |
| Center Hole Dia. | 1/2" |
| Collar Thread Size | 1 7/8"-16 |
| Cylinder Type | Hollow Plunger |
| Dimension A | 2.39" |
| Dimension B | 2.06" |
| Dimension D1 | 1.79" |
| Dimension F | 1" |
| Dimension H | 7/25" |
| Dimension J | 3/25" |
| Dimension K | 0.53" |
| Dimension T | 0.87" |
| Dimension U | 1.38" |
| Dimension W | 1 1/2" |
| Dimension Z | 1/4" |
| Effective Push Area | 1.33 sq. in. |
| Extended Height | 2.37" |
|---|---|
| Handle | No |
| Material | Steel |
| Max. Cylinder Capacity Advance | 4000 lbs. |
| Max. Operating Pressure | 3000 psi |
| Max. Push Capacity | 2 ton. |
| Nominal Capacity | 2 ton. |
| Nominal Stroke Length | 5/16" |
| Oil Capacity | 0.41 cu. in. |
| Oil Capacity Push | 0.41 cu. in. |
| Outside Dia. | 1.79" |
| Plunger Dia. | 6 1/2" |
| Plunger Thread Size | 1/2"-20 |
| Plunger Type | Hollow |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 2.06" |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 1/4" |
| Thread Size | 3/4"-20 |
| Weighing Capacity | 2 ton. |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 10.92 |
| HS Code | 8412210075 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)