-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base To Advance Port | 1 1/2" |
| Body Material | Steel |
| Bolt Circle Dia. | 6 1/2" |
| Center Hole Dia. | 3.109" |
| Collapsed Height | 13 3/4" |
| Cylinder Bore | 7 1/2" |
| Cylinder Type | Hollow Plunger |
| Extended Height | 21 3/4" |
| Finish | Paint |
| Handle | Yes |
| Includes | Dust Cap, Female Coupler |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Oil Capacity | 252.97 cu. in. |
|---|---|
| Outside Dia. | 9 3/4" |
| Plunger Dia. | 6" |
| Plunger Internal Thread Size | 4 1/4"-12 |
| Plunger Thread Length | 1" |
| Plunger Type | Hollow |
| Promotion Restriction | Not Eligible For Promotion |
| Saddle Diameter | 5" |
| Saddle Protrusion From Plunger | 0.19" |
| Single Acting/double Acting | Double Acting |
| Stroke Length | 8" |
| Thread Size | 4 1/4"-12 |
| Top To Retract Port | 2.38" |
| Weighing Capacity | 150 ton. |
Enerpac RRH1508 double acting hollow plunger hydraulic cylinder is used in tensioning, pulling and pushing tasks where a load needs to be pushed or pulled with the assistance of a rod or threaded shaft passing through the cylinder's center.
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 22.86 |
| HS Code | 8425420000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 110.7 |
Regular maintenance includes inspecting for leaks, checking the condition of seals and O-rings, lubricating moving parts and ensuring proper alignment and functionality.
The brand's RRH1508 cylinder has a stroke length of 8 inches. This refers to the distance that the piston can travel within the cylinder.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)