-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base Bolt Circle Dia. | 7" |
| Base Mounting Holes Thread Size | 5/8"-11 |
| Base Mounting Thread Size | 5/8"-11 |
| Base To Advance Port | 1 1/2" |
| Body Material | Steel |
| Bolt Circle Dia. | 7" |
| Center Hole Dia. | 3.13" |
| Collapsed Height | 18.13" |
| Collar Thread Length | 2.38" |
| Collar Thread Size | 8 3/8"-12 |
| Cylinder Bore | 6 1/2" |
| Cylinder Type | Hollow Plunger |
| Effective Push Area | 20.63 sq. in. |
| Extended Height | 28 1/4" |
| Finish | Paint |
| Handle | Yes |
| Includes | Dust Cap, Female Coupler |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Max. Push Capacity | 100 ton. |
|---|---|
| Nominal Capacity | 100 ton. |
| Nominal Stroke Length | 10" |
| Oil Capacity | 208.84 cu. in. |
| Oil Capacity Push | 208.84 cu. in. |
| Outside Dia. | 8.38" |
| Plunger Dia. | 5" |
| Plunger Thread Length | 1" |
| Plunger Thread Size | 4"-16 |
| Plunger Type | Hollow |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 18.13" |
| Saddle Diameter | 4.97" |
| Saddle Protrusion From Plunger | 1/2" |
| Series | RRH Series |
| Single Acting/double Acting | Double Acting |
| Stroke Length | 10 1/8" |
| Thread Size | 5/8"-11 |
| Top To Retract Port | 3.38" |
| Weighing Capacity | 100 ton. |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 22.86 |
| HS Code | 8425420000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 103.185 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)