-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Cylinder |
|---|---|
| Base Bolt Circle Dia. | 1.56" |
| Base Mounting Holes Bolt Circle | 1 14/25" |
| Base Mounting Holes Thread Depth | 1/2" |
| Base To Advance Port | 3/4" |
| Body Material | Steel |
| Bolt Circle Dia. | 1 14/25" |
| Center Hole Diameter | 1 1/2" |
| Collapsed Height | 9 3/4" |
| Collar Thread Length | 1.13" |
| Collar Thread Size | 2 1/4"-14 |
| Cylinder Bore | 1.69" |
| Cylinder Type | General Purpose |
| Effective Push Area | 2.24 sq. in. |
| Extended Height | 15.33" |
| Finish | Paint |
| Handle | No |
| Includes | Coupler, Dust Cap |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Max. Push Capacity | 10 ton. |
| Nominal Capacity | 10 ton. |
|---|---|
| Nominal Stroke Length | 6" |
| Oil Capacity | 13.7 cu. in. |
| Oil Capacity Push | 13.7 cu. in. |
| Optional Tilt Saddle Addition To Collapsed Height | 0.55" |
| Optional Tilt Saddle Dia. | 1.38" |
| Outside Dia. | 2 1/4" |
| Plunger Dia. | 1 1/2" |
| Plunger Thread Length | 3/4" |
| Plunger Thread Size | 1"-8 |
| Plunger Type | Solid |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 9.75" |
| Saddle Diameter | 1.38" |
| Saddle Max. Tilt Angle | 5° |
| Saddle Protrusion From Plunger | 1/4" |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 6 1/8" |
| Thread Size | 5/16"-18 |
| Weighing Capacity | 10 ton. |
Enerpac RC106 hydraulic cylinder is designed for pulling, pushing, holding, lifting and bending heavy loads with the least effort. It provides back-and-forth movement when under pressure.
| Height (cm) | 31.5 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 5.72 |
| HS Code | 8412210075 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.4775 |
Enerpac RC106 features base mounting holes to enable easy fixturing.
This hydraulic cylinder is equipped with a hardened plunger saddle to protect the plunger end during all lifting operations. The saddle is easily removable to provide access to plunger mounting threads.
The function of hydraulic seals is to keep fluid from leaking out of the hydraulic chamber and prevent dirt from contaminating the fluid to extend the service life.
Yes, this hydraulic cylinder is designed for both lifting and pushing applications. However, it is important to consider the weight capacity and specific requirements of the application to ensure safe operation.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)