-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | U Bolt |
|---|---|
| Center To Center Width | 1 5/8" |
| Cushion Material | Plastic |
| Finish | Plastic Coat |
| For Pipe Size | 1" |
| Inside Height | 2 3/4" |
| Inside Length | 2 3/4" |
| Inside Width | 1 3/8" |
| Inside Width/diameter | 1 3/8" |
| Made In North America | Yes |
| Material | Steel |
|---|---|
| Max. Temp. | 225°F |
| Number Of Nuts Included | 4 |
| System Of Measurement | Imperial |
| Thread Length | 2 1/8" |
| Thread Size | 1/4"-20 |
| Thread Type | Coarse |
| Type | Cushioned U Bolt |
| Working Load Limit | 580 lbs. |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 9.14 |
| Width (cm) | 5.08 |
| HS Code | 7318152046 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)