-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupler |
|---|---|
| Anatomy | Female Half |
| Body Material | Steel |
| Connection Type | NPTF |
| Coupler Body Material | Steel |
| Coupler Finish | Chrome Plated |
| Coupling Component | Socket |
| Coupling Locking Type | Sleeve |
| Coupling Size | 3/8" |
| Dimension A | 3.09" |
| Dimension B | 2.53" |
| Dimension D | 1 3/25" |
| Dimension E | 0.94" |
| Dimension F | 0.94" |
| Dimension G | 0.73" |
| Finish | Chrome Plated |
| Finish/coating | Zinc Plated |
| Fitting Type | FNPTF |
| Flow Rate | 2 GPM |
| For Use With | Hydraulic Systems |
| Hose Fitting Gender | Female |
| Includes | Female Steel Dust Cap |
|---|---|
| Includes Bearing | No |
| Includes Shut Off | Yes |
| Includes Valve | Yes |
| Locking Mechanism | Thread |
| Max. Flow Rate | 7.57 LPM |
| Max. Operating Pressure | 10000 psi |
| Max. Outside Dia. | 1 1/8" |
| Max. Pressure | 10000 psi |
| Max. Working Pressure @ 70 F | 10000 psi |
| Overall Length | 2 1/2" |
| Quick Coupler Type | Hydraulic Coupler Body |
| Seal Material | Polyurethane |
| Series | SPEE-D Series |
| Sleeve Material | Steel |
| Thread Size | 3/8"-18 |
| Type | Female Half |
| Valve Design | Regular Speed D |
| Valve Type | Poppet |
| standard | HTMA RECOGNIZED |
Enerpac AR400 coupler body is designed to connect hydraulic hoses, fittings or other components in a hydraulic system. It facilitates the seamless integration of hydraulic systems, allowing for efficient fluid transfer and control.
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
The thread size of this coupler body is 3/8 inch in diameter with 18 threads per inch.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)