-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupler |
|---|---|
| Anatomy | Female Half |
| Body Material | Steel |
| Connection Type | NPTF |
| Coupler Body Material | Steel |
| Coupler Finish | Chrome Plated |
| Coupling Component | Socket |
| Coupling Locking Type | Push-To-Connect |
| Coupling Size | 1/4" |
| Finish | Bright |
| Finish/coating | Zinc Plated |
| Fitting Type | FNPTF |
| Flow Rate | 4 GPM |
| For Use With | Hydraulic Systems |
| Hose Fitting Gender | Female |
| Includes Bearing | No |
| Includes Shut Off | Yes |
| Includes Valve | Yes |
| Locking Mechanism | Ball Detent |
|---|---|
| Max. Flow Rate | 3.02 LPM |
| Max. Operating Pressure | 5000 psi |
| Max. Outside Dia. | 1" |
| Max. Pressure | 5000 psi |
| Max. Working Pressure @ 70 F | 5000 psi |
| Overall Length | 2 1/8" |
| Quick Coupler Type | Hydraulic Coupler Body |
| Seal Material | Nitrile |
| Series | REGULAR Series |
| Sleeve Material | Steel |
| Temp. Range | -40°F to +250°F |
| Thread Dia. | 1/4", 1/4", #4 |
| Thread Size | 1/4"-18 |
| Type | Female Half |
| Valve Design | Flush Face |
| Valve Type | Flush Face |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 8481803090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)