-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupler |
|---|---|
| Anatomy | Female Half |
| Body Material | Steel |
| Connection Type | NPTF |
| Coupler Body Material | Steel |
| Coupler Finish | Chrome Plated |
| Coupling Component | Socket |
| Coupling Locking Type | Sleeve |
| Coupling Size | 1/4" |
| Dimension A | 2.61" |
| Dimension B | 1 18/25" |
| Dimension D | 0.87" |
| Dimension E | 0.81" |
| Dimension F | 3/4" |
| Dimension G | 0.57" |
| Finish | Chrome Plated |
| Finish/coating | Zinc Plated |
| Fitting Type | FNPTF |
| Flow Rate | 2 GPM |
| For Use With | Hydraulic Systems |
| Hose Fitting Gender | Female |
| Includes | Female Steel Dust Cap |
|---|---|
| Includes Bearing | No |
| Includes Shut Off | Yes |
| Includes Valve | Yes |
| Locking Mechanism | Thread |
| Max. Flow Rate | 7.57 LPM |
| Max. Operating Pressure | 10000 psi |
| Max. Outside Dia. | 7/8" |
| Max. Pressure | 10000 psi |
| Max. Working Pressure @ 70 F | 10000 psi |
| Overall Length | 1 3/4" |
| Quick Coupler Type | Hydraulic Coupler Body |
| Seal Material | Nitrile |
| Series | REGULAR Series |
| Sleeve Material | Steel |
| Thread Size | 1/4"-18 |
| Type | Female Half |
| Valve Design | Regular |
| Valve Type | Poppet |
| standard | HTMA RECOGNIZED |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)