-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Coupler Nipple |
|---|---|
| Anatomy | Male Half |
| Body Material | Steel |
| Connection Type | NPTF |
| Coupler Body Material | Steel |
| Coupler Finish | Plain |
| Coupling Component | Plug |
| Coupling Locking Type | Push-To-Connect |
| Coupling Size | 3/8" |
| Dimension A | 4 9/25" |
| Dimension B | 2.85" |
| Dimension D | 1.23" |
| Dimension E | 1.23" |
| Dimension F | 1.06" |
| Dimension G | 1 3/25" |
| Finish | Plain |
| Finish/coating | Zinc Plated |
| Fitting Type | MNPTF |
| Flow Rate | 10 GPM |
| For Use With | Hydraulic Systems |
| Hose Fitting Gender | Male |
| Includes | 2" 1 Dust Cap For Use On Male And Female Halves |
| Includes Bearing | No |
|---|---|
| Includes Shut Off | Yes |
| Includes Valve | Yes |
| Locking Mechanism | Push To Connect |
| Max. Flow Rate | 40.97 LPM |
| Max. Operating Pressure | 10000 psi |
| Max. Outside Dia. | 1 1/4" |
| Max. Pressure | 10000 psi |
| Max. Working Pressure @ 70 F | 10000 psi |
| Overall Length | 2 1/8" |
| Pipe Size | 3/8" |
| Quick Coupler Type | Hydraulic Coupler Nipple |
| Seal Material | Nitrile, PTFE |
| Seal Type | Flush Face |
| Series | FLUSH-FACE Series |
| Sleeve Material | Steel |
| Temp. Range | -25°F to +375°F |
| Thread Size | 3/8"-18 |
| Type | Male Half |
| Valve Design | Flush Face |
| Valve Type | Flush Face |
| standard | HTMA RECOGNIZED |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 8481803090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)