-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Consumable |
|---|---|
| Compatible Mfr. Model No. | Air |
| Microns | 0.2 µm |
| Product Type | Consumable |
|---|---|
| Removes | Disolved Gases |
Elga LC136M2 air vent filter is designed to remove airborne particles, bacteria and microorganisms, ensuring a controlled and sterile atmosphere. It is ideal for pharmaceutical production facilities, cleaning rooms, laboratories and HVAC systems.
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.45 |
Elga Biopure, Centra, Maxima and Purelab Series water purification units are compatible with this filter.
A vent filter can be an excellent way to augment the main filter. It helps reduce dust accumulation in the vents themselves.
The pressure monitoring system measures the airflow resistance across the filter. When resistance exceeds a predefined threshold, it indicates the need for replacement. This feature optimises maintenance schedules, minimises downtime and ensures consistent air quality.
Yes, this filter is suitable for use in medical facilities, where maintaining sterile conditions is crucial. Its 0.2-micron filtration helps prevent the spread of airborne contaminants and pathogens.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)