ELGA LC182 RO Feed Purification Cartridge

Item: AA7MCX
Model: LC182
Cross Ref: 16D259
27 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$843.08
10% off
$758.77 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Consumable
Feed Water Source Prefiltered Water
Impurities Removed Ions
Material Mixed Bed Resin
Product Type Di Cartridge

Shipping Information

Height (cm) 10.16
Length (cm) 30.48
Width (cm) 17.78
HS Code 8421210000
Country Of Origin GB
Weight (kg) 1.8

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site