-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | UV Lamp |
|---|---|
| Compatible Manufacturer Model No. | CN060RDM1-115, CN120RDM1-115, OQ007BPM1, OQ015BPM1, PB7060XXM1-115, PB7120XXM1-115, ULXXXANM2, ULXXXGEM2 |
| Compatible Mfr. Model No. | CN060RDM1-115, CN120RDM1-115, OQ007BPM1, OQ015BPM1, PB7060XXM1-115, PB7120XXM1-115, ULXXXANM2, ULXXXGEM2 |
|---|---|
| Product Type | UV Lamp |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8539490040 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)