-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | UV Lamp |
|---|---|
| Compatible Manufacturer Model No. | CLXXUVFM2, CLXXXUFM2 |
| Compatible Mfr. Model No. | CLXXUVFM2, CLXXXUFM2 |
| Product Type | UV Lamp |
|---|---|
| Applications | Water |
| For Use With | CLXXUVFM2, Mfr. Nos. CLXXXUFM2 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 7.62 |
| HS Code | 8539490040 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)