-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heating Element |
|---|---|
| Compatible Heater Manufacturer Part No. | EX240T2T, EX240T3 |
| Compatible Heater Manufacturer Part Number | EX240T2T, EX240T3 |
| Compatible Manufacturer Part No. | EX240T2T |
| Compatible Manufacturer Part Number | EX240T2T |
| Element Mount Type | Flange |
| Element Type | Bare Wire |
| Flange Width | 3/4" |
| Frequency | 60 Hz |
| Hz | 50/60 Hz |
| Insert Length | 7 3/4" |
|---|---|
| Insert Length (in.) | 7.75" |
| Operating Voltage | 208V AC |
| Overall Length | 8 1/2" |
| Power Consumption | 12000 W |
| Promotion Restriction | Not Eligible For Promotion |
| Style | Bare Wire |
| Voltage | 208V AC |
| Watt Density Class | Class HWD |
| Wattage | 6000 W |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 4.83 |
| HS Code | 8516290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)