-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heating Element |
|---|---|
| Compatible Heater Manufacturer Part No. | AM004120T, EX3512, EX3512T, MB004120T, MT004120T, PA004120T, RTEH004120TMV, RTEH3512, RTEH3512CA, RTEH3512T, SP3512, SPEX3512, SPEX3512CA, SPEX3512T |
| Compatible Heater Manufacturer Part Number | AM004120T, EX3512, EX3512T, MB004120T, MT004120T, PA004120T, RTEH004120TMV, RTEH3512, RTEH3512CA, RTEH3512T, SP3512, SPEX3512, SPEX3512CA, SPEX3512T |
| Compatible Manufacturer Part No. | SPEX3512T |
| Compatible Manufacturer Part Number | SPEX3512T |
| Element Mount Type | Flange |
| Element Type | Bare Wire |
| Fits | Residential And Commercial Electric |
| Flange Width | 3/4" |
| Frequency | 60 Hz |
| Hz | 50/60 Hz |
| Includes Gasket | Yes |
| Insert Length | 7.75" |
|---|---|
| Market | Commercial, Residential |
| Operating Voltage | 120V AC |
| Overall Length | 8.5" |
| Plating | Zinc Nickel Chrome |
| Power Consumption | 3500 W |
| Style | Bare Wire |
| Type | Bare Wire |
| Watt Density Class | Class HWD |
| Wattage | 3500 W |
| Standards | TUV, UL LISTED |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 25.4 |
| HS Code | 8516905000 |
|---|---|
| Weight (kg) | 0.09 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)