-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heating Element |
|---|---|
| Hz | 50/60 |
| Insert Length (in.) | 7.75 |
| Style | Bare Wire |
|---|---|
| Voltage | 277 |
| Watts | 8000 |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 22.61 |
| Width (cm) | 4.83 |
| HS Code | 8516290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)