-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heating Element |
|---|---|
| Compatible Heater Manufacturer Part No. | ED020480T2T, ED020480T3 |
| Compatible Heater Manufacturer Part Number | ED020480T2T, ED020480T3 |
| Compatible Manufacturer Part No. | ED020480T2T, ED020480T2T ML |
| Compatible Manufacturer Part Number | ED020480T2T, ED020480T2T ML |
| Element Mount Type | Flange |
| Element Type | Bare Wire |
| Fits | Commercial Electric |
| Flange Width | 3/4" |
| Frequency | 60 Hz |
| Hz | 50/60 Hz |
| Includes Gasket | Yes |
| Insert Length | 7 3/4" |
|---|---|
| Market | Commercial |
| Operating Voltage | 480V AC |
| Overall Length | 8 1/2" |
| Plating | Zinc Nickel Chrome |
| Power Consumption | 6600 W |
| Promotion Restriction | Not Eligible For Promotion |
| Style | Bare Wire |
| Type | Bare Wire |
| Watt Density Class | Class HWD |
| Wattage | 6600 W |
| Standards | TUV, UL LISTED |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 25.4 |
| HS Code | 8516905000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)