-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Elec Tankless Water Heater |
|---|---|
| Amps | 67A |
| Application | Booster Applications, Multiple Lavatories, Restaurants And Other Food Service Requirements |
| Cold Inlet Size | 1/2" |
| Cold Inlet Type | Compression |
| Cord Conductor Gauge | 4 AWG |
| Depth | 4 1/4" |
| Element Material | Nichrome |
| Elements | Triple Replaceable Nickel Chrome Cartridge Insert |
| Environment | Indoor |
| Features | Built In Over Temp Protection, Field Serviceable Replaceable Cartridge Element |
| Flow Rate | 3 GPM |
| Height | 12 1/4" |
| Hot Outlet Size | 1/2" |
| Hot Outlet Type | Compression |
| Housing Material | Steel |
| Housing Material Finish | Powder Coated |
| Item - Water Heaters | Electric Tankless Water Heater |
| Manufacturer Warranty Length | 1 yr. On Parts, 5 yrs. Limited On Leaks |
| Market | Commercial, Industrial |
| Max. Flow Rate | 4 GPM |
| Maximum Delivered Temperature | 100°F |
| Maximum Water Pressure | 150 psi |
| Min. Flow Activation | 0.7 GPM |
| Minimum Delivered Temperature | 140°F |
| Minimum Water Pressure | 25 psi |
|---|---|
| Mounting | Wall Mounting |
| Mounting Orientation | Vertical |
| Mounting Type | Wall Mounting |
| Nema Rating | NEMA N4, NEMA N4X |
| Operating Voltage | 208V AC |
| Overall Depth | 4 1/2" |
| Overall Height | 12 1/4" |
| Overall Width | 18 1/4" |
| Phase | 3 |
| Power Consumption | 24000 W |
| Pressure Range | 25 psi to 150 psi |
| Promotion Restriction | Not Eligible For Promotion |
| Residential / Commercial | Commercial |
| Temp. Range | +100°F to +140°F |
| Temp. Rise @ 1.5 Gpm | 108°F |
| Temp. Rise @ 2.5 Gpm | 66°F |
| Temp. Rise @ 4.0 Gpm | 43°F |
| Temperature Rise @ Flow | 41°F @ 4 GPM, 55°F @ 3 GPM, 66°F @ 2.5 GPM, 82°F @ 2 GPM |
| Water Connection Location | Bottom |
| Water Heater Application | General Purpose |
| Width | 15 1/4" |
| Wire Size | 6 AWG |
| standard | ANSI Z358.1, NSF/ANSI 372, UL LISTED |
| Height (cm) | 41.91 |
|---|---|
| Length (cm) | 36.32 |
| Width (cm) | 14.48 |
| HS Code | 8516100080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.705 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)