-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Elec Tankless Water Heater |
|---|---|
| Adjustable Thermostat | Yes |
| Amps | 72A |
| Application | Single Or Multi-Fixture |
| Cold Inlet Size | 3/4" |
| Cord Conductor Gauge | 8 AWG |
| Depth | 3" |
| Element Material | Nichrome |
| Elements | Dual Replacement Cartridge Insert |
| Environment | Indoor |
| Features | +/-1 Degrees F Temperature Stability, Field Serviceable Replaceable Cartridge Element |
| Flow Rate | 3 GPM |
| Height | 10" |
| Hot Outlet Size | 3/4" |
| Hot Outlet Type | NPT |
| Housing Material Finish | Powder Coated |
| Item - Water Heaters | Electric Tankless Water Heater |
| Manufacturer Warranty Length | 1 yr. On Parts, 5 yrs. Limited On Leaks |
| Market | Commercial, Industrial |
| Max. Flow Rate | 3 GPM |
| Maximum Delivered Temperature | 100°F |
| Maximum Water Pressure | 150 psi |
| Min. Flow Activation | 0.7 GPM |
| Minimum Delivered Temperature | 180°F |
| Minimum Water Pressure | 40 psi |
|---|---|
| Mounting | Wall Mounting |
| Mounting Orientation | Vertical |
| Mounting Type | Wall Mounting |
| Operating Voltage | 277V AC |
| Overall Depth | 4 1/2" |
| Overall Height | 10 1/4" |
| Overall Width | 10 3/4" |
| Phase | 1 |
| Power Consumption | 20000 W |
| Pressure Range | 40 psi to 150 psi |
| Promotion Restriction | Not Eligible For Promotion |
| Residential / Commercial | Commercial |
| Temp. Range | 180°F |
| Temp. Rise @ 1.5 Gpm | 91°F |
| Temp. Rise @ 2.5 Gpm | 54°F |
| Temp. Rise @ 4.0 Gpm | 46°F |
| Temperature Rise @ Flow | 46°F @ 3 GPM, 55°F @ 2.5 GPM, 68°F @ 2 GPM, 91°F @ 1.5 GPM |
| Water Connection Location | 3/4" |
| Water Connection Type | MNPT |
| Water Heater Application | Sanitation |
| Width | 10 1/2" |
| Wire Size | 8 AWG |
| standard | ANSI Z358.1, NSF/ANSI 372, UL LISTED |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 28.7 |
| HS Code | 8516100080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.608 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)