-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Elec Tankless Water Heater |
|---|---|
| Amps | 80A |
| Depth | 3" |
| Elements | Dual Replacement Cartridge Insert |
| Flow Rate | 3 GPM |
| Height | 10" |
| Max. Flow Rate | 3 GPM |
| Min. Flow Activation | 0.75 GPM |
| Mounting | Vertical |
| Phase | 1 |
| Pressure Range | 40 psi to 150 psi |
|---|---|
| Residential / Commercial | Commercial |
| Temp. Range | +100°F to +140°F |
| Temp. Rise @ 1.5 Gpm | 75.5°F |
| Temp. Rise @ 2.5 Gpm | 45.3°F |
| Temp. Rise @ 4.0 Gpm | 28.3°F |
| Water Connection Location | 3/4" |
| Water Connection Type | MNPT |
| Water Heater Application | Undersink |
| Width | 10 1/2" |
| Height (cm) | 12.45 |
|---|---|
| Length (cm) | 29.46 |
| Width (cm) | 28.45 |
| HS Code | 8516100080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.6575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)