-
Select Country
- Source Now
Get it by Friday, Mar 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Elec Tankless Water Heater |
|---|---|
| Amps | 24A |
| Application | Booster Applications, Multiple Lavatories, Restaurants And Other Food Service Requirements |
| Cold Inlet Size | 1/2" |
| Cold Inlet Type | Compression |
| Cord Conductor Gauge | 10 AWG |
| Depth | 4 1/4" |
| Element Material | Nichrome |
| Elements | Triple Replaceable Nickel Chrome Cartridge Insert |
| Environment | Indoor |
| Features | Built In Over Temp Protection, Field Serviceable Replaceable Cartridge Element |
| Flow Rate | 3 GPM |
| Height | 12 1/4" |
| Hot Outlet Size | 1/2" |
| Hot Outlet Type | Compression |
| Housing Material | Steel |
| Housing Material Finish | Powder Coated |
| Manufacturer Warranty Length | 1 yr. On Parts, 5 yrs. Limited On Leaks |
| Market | Commercial, Industrial |
| Max. Flow Rate | 4 GPM |
| Maximum Delivered Temperature | 140°F |
| Maximum Water Pressure | 150 psi |
| Min. Flow Activation | 0.75 GPM |
| Minimum Delivered Temperature | 100°F |
|---|---|
| Minimum Flow Activation | 0.7 GPM |
| Minimum Water Pressure | 25 psi |
| Mounting | Vertical |
| Mounting Orientation | Vertical |
| Mounting Type | Wall Mounting |
| Nema Rating | NEMA N4, NEMA N4X |
| Operating Voltage | 480V AC |
| Overall Depth | 4.5" |
| Overall Height | 12 1/4" |
| Overall Width | 18 1/4" |
| Phase | 3 |
| Power Consumption | 20000 W |
| Pressure Range | 25 psi to 150 psi |
| Residential / Commercial | Commercial |
| Temp. Range | +100°F to +140°F |
| Temp. Rise @ 2.5 Gpm | 54°F |
| Temp. Rise @ 4.0 Gpm | 34°F |
| Temperature Rise @ Flow | 34°F @ 4 GPM, 46°F @ 3 GPM, 55°F @ 2.5 GPM, 68°F @ 2 GPM |
| Water Connection Location | Bottom |
| Water Heater Application | Undersink |
| Width | 15 1/4" |
| standard | ANSI Z358.1, NSF/ANSI 372, UL LISTED |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 12.7 |
| HS Code | 8516100080 |
|---|---|
| Weight (kg) | 6.246 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)