-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | One Way Screw Remover |
|---|---|
| Corrosion Resistant | No |
| Drill Size | 0.665" |
| Drive Size | 1/4" |
| Esd Safe | No |
| For Fastener Size | #16 |
| For Removing Pipe | No |
| For Removing Studs, Bolts, Screws | Yes |
| Insulated | No |
| Magnetized Tip | No |
| Non-magnetic | No |
| Non-sparking | No |
|---|---|
| Number Of Pieces | 1 |
| Replaceable Shank | No |
| Shank Coating | Chrome |
| Shank Length | 1 15/16" |
| Shank Material | Alloy Steel |
| Tether Ready | No |
| Tip Size | #16 |
| Tip Style | One-Way Screw Remover |
| Tip Finish | None |
Eazypower 81395 one-way screw remover is used to pull out one-way screws from safes in medical, aerospace, automotive and military workspaces.
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 12.7 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.9 |
1/4 hex.
One-way security screws are made to be permanently screwed into a surface. The screw heads' left-hand sides are curved, making it impossible to remove them with a standard screwdriver.
Pliers can remove loose screws only but Eazypower screw remover can extract both loose and fastened screws.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)