-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circuit Breaker |
|---|---|
| Amperage Rating | 100A |
| Circuit Breaker Frame Type | Complete Breaker |
| Frame | EG |
| Frequency Rating | 50/60 Hz |
| Height | 5 1/2" |
| Interrupt Rating | 25 kAIC at 240V AC, 18 kAIC at 480V AC |
| Length | 2.99" |
| Mfr. Series | Series G |
|---|---|
| Number Of Poles | 3 |
| Terminals | Line And Load |
| Trip Type | Fixed Thermal, Fixed Magnetic |
| Voltage | 347/600V AC |
| Warranty | Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First. |
| Width | 3" |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 7.59 |
| Width (cm) | 7.62 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.3095 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)