-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Platform Lift |
|---|---|
| Base Legs Inside Dia. | 15 1/8" |
| Base Legs Outside Dia. | 21 1/4" |
| Caster Type | Rigid, Swivel |
| Frame Material | Steel |
| Front Caster Dia. | 5 7/8" |
| Front Wheel Dia. | 5" |
| Lifting Height Max. | 68" |
| Load Capacity | 1000 lbs. |
|---|---|
| Load Center | 13 1/2" |
| Min. Lifting Height | 5 3/4" |
| Overall Height | 80" |
| Overall Length | 40" |
| Platform Length | 24" |
| Powered By | Foot Pump |
| Rear Wheel Dia. | 4" |
| Height (cm) | 203.2 |
|---|---|
| Length (cm) | 101.6 |
| Width (cm) | 64.77 |
| HS Code | 8427900040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 105.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)