-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Platform Lift |
|---|---|
| Axle-mounted Wheel Dia. | 5" |
| Axle-mounted Wheel Type | Solid |
| Axle-mounted Wheel/tread Material | Plastic |
| Base Inside Width | 15 1/8" |
| Base Legs Inside Dia. | 15 1/8" |
| Base Legs Inside Dim. | 15 1/8" |
| Base Legs Outside Dia. | 21 1/4" |
| Base Legs Outside Dim. | 21 1/4" |
| Base Material | Steel |
| Base Outside Width | 36" |
| Base Style | Fixed |
| Brake Type | Floor Lock |
| Caster Type | Solid |
| Caster Wheel Dia. | 4" |
| Caster Wheel Type | Solid |
| Caster Wheel/tread Material | Plastic |
| Color | Black, Red |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Frame Type | Flat Back |
| Front Caster Dia. | 2 7/8" |
| Front Wheel Dia. | 5" |
| Handle Type | Straight |
| Invertible Forks | No |
| Lift Base Style | Fixed Straddle |
|---|---|
| Lift Control | Foot Pump |
| Lift Mechanism | Hydraulic |
| Lift Mobility | Manual Lift, Manual Push |
| Lifting Height Max. | 60" |
| Load Capacity | 1000 lbs. |
| Load Center | 13 1/2" |
| Max. Lifting Height | 60" |
| Min. Lifting Height | 5 3/4" |
| Minimum Lifting Height | 5 3/4" |
| Non-marking Axle-mounted Wheels | No |
| Operation | Manual |
| Overall Height | 72" |
| Overall Height With Platform Lowered | 72" |
| Overall Height With Platform Raised | 72" |
| Overall Length | 36" |
| Overall Lxwxh | 36" x 25.5" x 72" |
| Overall Width | 25 1/2" |
| Platform Length | 24" |
| Platform Lxw | 24" x 24" |
| Platform Material | Steel |
| Platform Width | 24" |
| Powered By | Foot Pump |
| Rear Wheel Dia. | 4" |
| Wheel Configuration | 2 Swivel, 2 Axle Mounted |
| Height (cm) | 182.88 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 64.77 |
| HS Code | 8427900040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 101.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)