EATON GEB1110FFG Molded Case Circuit Breaker, Eg-Frame, Type Ge, 1-Pole, 110A, 480 Vac

Item: BH9TTD
Model: GEB1110FFG
Check Availability
Limited Availbility

Get it by Thursday, Mar 5

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Circuit Breaker

Shipping Information

Height (cm) 2.54
Length (cm) 7.59
Width (cm) 2.54
Country Of Origin US
Weight (kg) 0.5625

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site