-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circuit Breaker |
|---|---|
| Amperage Rating | 90A |
| Circuit Breaker Type | BR |
| For Use With | Type BR Loadcenters |
| Height | 3" |
| Interrupt Rating | 42 kAIC |
| Length | 2 1/2" |
| Main Circuit Breaker | BRH |
| Mounting Type | Plug-On |
| Notes | 10-150A. Single-, Two- And Three-Pole, Selected Amperage Available In Switching Duty, HACR, Shunt Trip And High Magnetic Setting |
|---|---|
| Number Of Poles | 2 |
| Quantity | 28 |
| Trip Type | Common Breaker Trip |
| Type | Type BR 1-Inch Plug-on Circuit Breaker |
| Voltage | 120/240V |
| Width | 2" |
| Wire Size | #4 AWG to 1/0 AWG |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 5.08 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)