-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circuit Breaker |
|---|---|
| Amperage Rating | 30A |
| Circuit Breaker Type | BR |
| Features | Shunt Trip |
| For Use With | Type BR Loadcenters |
| Interrupt Rating | 10 kAIC |
| Length | 3" |
| Main Circuit Breaker | BR |
| Number Of Poles | 3 |
|---|---|
| Quantity | 28 |
| Trip Type | Common Breaker Trip |
| Type | Type BR 1-Inch Plug-on Shunt Trip Circuit Breaker |
| Warranty | Limited Lifetime Residential, 1 Year Commercial |
| Width | 3" |
| Wire Size | #14 AWG to 4 AWG |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)