-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Circuit Breaker |
|---|---|
| Amperage Rating | 60A |
| Circuit Breaker Type | BR |
| Features | Non-Automatic Molded Case Switch |
| For Use With | Type BR Loadcenters |
| Height | 3" |
| Interrupt Rating | 5 kAIC |
| Length | 3" |
| Main Circuit Breaker | BR |
| Mounting Type | Plug-On |
|---|---|
| Notes | For Use As Disconnect Contains No Magnetic Or Thermal Trip Properties. Requires Three 1-Inch Spaces. |
| Number Of Poles | 3 |
| Quantity | 28 |
| Trip Type | Disconnect |
| Type | Type BR 1-Inch Plug-on Circuit Breaker |
| Warranty | Limited Lifetime Residential, 1 Year Commercial |
| Width | 3" |
| Wire Size | #4 AWG to 1/0 AWG |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)