-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Finishing Sander |
|---|---|
| Abrasive Attachment Type | Hook And Loop |
| Air Consumption | 20 CFM |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Pressure | 90 psig |
| Average Cfm @ 15 Sec. Run Time | 5 CFM |
| Cfm @ Full Load | 20 CFM |
| Duty | Heavy |
| Exhaust Location | Rear |
| Exhaust Type | Rear |
| Features | 1/32" Orbit For Finishes, 4" Length x 3/4" Width Raised Panel Pad, Comes Mounted With Raised Panel Pad For Angled Edges For Corners And Raised Panel Edges, For Sanding Raised Panels And Linear Profiles, Raised Panel Pad May Also Be Used With Dynafine And Wet Dynafine |
| Free Speed | 13000 RPM |
| Grip Type | Offset |
| Handle Material | Composite |
| Horsepower | 0.12 hp |
| Hose Inside Dia. | 1/4" |
| Housing Material | Composite |
| Hp | 12/100 hp |
| Includes | Air-Flow Control Fitting |
| Max. Air Flow | 20 SCFM |
| Max. Rpm | 13000 RPM |
| Maximum Motor Speed | 13000 RPM |
| Min. Hose Size | 1/4" |
|---|---|
| Number Of Vacuum Holes | 0 |
| Overall Length | 9" |
| Pad Face Type | Vinyl Or Hook |
| Pad Motion | Orbital |
| Pad Shape | Raised Panel |
| Pad Size | 3/4" x 4" |
| Product Type | Detail Sander |
| Required Pressure | 90 psi |
| Sound Level | 65 dBA |
| Speed Settings | Fixed |
| Standards | Ce, Eac |
| Throttle Type | Lever |
| Tool Height | 3 3/4" |
| Tool Length | 9" |
| Tool Orbit | 1 mm |
| Tool Style | 7 Degree Offset |
| Tool Weight | 1.6 lbs. |
| Tool Width | 6 1/4" |
| Vacuum Type | Non Vacuum |
| Vacuum/non-vacuum | Non Vacuum |
| Variable Speed | No |
| Wattage | 89 W |
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 27.3 |
| Width (cm) | 15.88 |
| HS Code | 8467111040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)