DYNABRADE 57800 Pneumatic Sander Non Vacuum

Item: AB8FTF
Model: 57800
Cross Ref: 25H970
25 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$978.03
10% off
$880.23 /unit (ex. VAT)
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
Item Air Finishing Sander
Abrasive Attachment Type Adhesive-Backed
Air Consumption 16 CFM
Air Inlet Size 1/4"
Air Inlet Type NPT
Air Pressure 90 psig
Average Cfm @ 15 Sec. Run Time 4 CFM
Cfm @ Full Load 16 CFM
Duty Heavy
Exhaust Location Rear
Exhaust Type Rear
Features Heavy Duty Clips To Accept 3-2/3" x 9" Abrasive Sheets
Free Speed 8000 RPM
Grip Type Palm
Handle Material Composite
Horsepower 0.24 hp
Hose Inside Dia. 1/4"
Housing Material Composite
Hp 0.24 hp , 6/25 hp
Max. Air Flow 16 SCFM
Max. Rpm 8000 RPM
Maximum Motor Speed 8000 RPM
Min. Hose Size 1/4"
Number Of Vacuum Holes 0
Overall Length 7 1/4"
Pad Face Type Vinyl Or Hook
Pad Motion Orbital
Pad Shape Rectangle
Pad Size 3 2/3" x 7"
Product Type Sheet Sander
Required Pressure 90 psi
Sound Level 79 dBA
Speed Settings Variable
Standards Ce, Eac
Throttle Type Lever
Tool Diameter/pad Size 93 mm x 180 mm
Tool Height 4 1/4"
Tool Length 7 1/4"
Tool Orbit 5 mm
Tool Style Palm
Tool Weight 2.8 lbs.
Tool Width 6 1/2"
Vacuum Type Non Vacuum
Vacuum/non-vacuum Non Vacuum
Variable Speed No
Wattage 179 W

Shipping Information

Height (cm) 10.8
Length (cm) 26.67
Width (cm) 16.51
HS Code 8467111040
Country Of Origin US
Weight (kg) 1.62

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site