-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Finishing Sander |
|---|---|
| Abrasive Attachment Type | Adhesive-Backed |
| Air Consumption | 18 CFM |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Pressure | 90 psig |
| Average Cfm @ 15 Sec. Run Time | 4 CFM |
| Cfm @ Full Load | 16 CFM |
| Dust Collection Port Size | 1" |
| Duty | Heavy |
| Exhaust Location | Rear |
| Exhaust Type | Rear |
| Features | For Sanding Restricted Areas And Vertical Sides |
| Free Speed | 10000 RPM |
| Grip Type | Palm |
| Handle Material | Composite |
| Horsepower | 0.28 hp |
| Hose Inside Dia. | 1/4" |
| Housing Material | Composite |
| Hp | 0.28 hp , 6/25 hp |
| Max. Air Flow | 18 SCFM |
| Max. Rpm | 10000 RPM |
| Maximum Motor Speed | 10000 RPM |
| Min. Hose Size | 1/4" |
| No. Of Vacuum Holes | 6 |
|---|---|
| Overall Length | 7 1/4" |
| Pad Face Type | Vinyl Or Hook |
| Pad Motion | Orbital |
| Pad Shape | Rectangle |
| Pad Size | 3 2/3" x 7" |
| Product Type | Sheet Sander |
| Required Pressure | 90 psi |
| Sound Level | 81 dBA |
| Speed Settings | Variable |
| Standards | Ce, Eac |
| Throttle Type | Lever |
| Tool Diameter/pad Size | 93 mm x 180 mm |
| Tool Height | 4 1/4" |
| Tool Length | 7 1/4" |
| Tool Orbit | 2.5 mm |
| Tool Style | Palm |
| Tool Weight | 2.8 lbs. |
| Tool Width | 6 1/2" |
| Vacuum Type | Vacuum |
| Vacuum/non-vacuum | Vacuum |
| Variable Speed | No |
| Wattage | 209 W |
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 16.51 |
| HS Code | 8467111040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.5525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)