-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Finishing Sander |
|---|---|
| Air Inlet | 1/4" NPT |
| Average Cfm @ 15 Second Run Time | 5.0 |
| Cfm @ Full Load | 20 |
| Exhaust Type | Rear |
| Free Speed | 15,000 rpm |
| Handle Material | Composite |
| Housing Material | Composite |
| Hp | 0.12 |
| Min. Hose Size | 1/4" |
|---|---|
| Overall Length | 9" |
| Pad Face Type | Hook and PSA |
| Pad Size | 2-7/8" x 3-1/8" |
| Required Pressure | 90 psi |
| Throttle | Lever |
| Vacuum/non-vacuum | Non Vacuum |
| Variable Speed | No |
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 16.51 |
| HS Code | 8467111040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.08 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)