-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Abrasive Belt Tool |
|---|---|
| Arm Rotation | 360° |
| Arm Type | Pivoting |
| Belt Length | 18" |
| Belt Speed | 2400 SFPM |
| Belt Width | 3/4" |
| Cord Length | 8 ft. |
| Current | 7A |
| Includes | Contact Arm |
| Power Source | Corded |
|---|---|
| Product Type | Band File |
| Speed Settings | Fixed |
| Standards | Ce, Eac |
| Tool Height | 5 1/2" |
| Tool Length | 19" |
| Tool Weight | 5 lbs. |
| Tool Width | 10" |
| Voltage | 120V |
Dynabrade 40610 electric abrasive belt tool is designed for grinding, deburring, blending, finishing and surface conditioning.
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 25.4 |
| HS Code | 8467290010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.8125 |
The safety lock feature in this abrasive belt tool prevents accidental trigger operation when not in use.
Dynabrade abrasion tool features a trigger switch that helps to increase or decrease the rotational speed when pressure is applied to it. The operation stops when pressure is released from the trigger.
Platen pads are designed to work together with belt sanders to protect the belt area from unintended abrasion, thus extending the service life.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)