-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tube Clamp Kit |
|---|---|
| Bore Style | Ribbed |
| Bottom Plate Material | Electro Zinc |
| Clamp Material | Steel |
| Clamp Material Finish | Zinc-Plated |
| Clamp Style | Weld Mount Clamp |
| Clamp Type | Beta Clamp Assembly |
| Cushion Material | Polypropylene |
| Finish | Zinc Plated |
| For Maximum Outside Diameter | 1 1/2" |
| For No. Of Lines | 2 |
| For Outside Diameter | 1 1/2" |
| Height | 2.69" |
| Insert Material | Polypropylene |
| Length | 4.06" |
| Load Capacity | 180 lbs. |
|---|---|
| Maximum Operating Pressure | 5000 psi |
| Maximum Operating Temperature | 194°F |
| Minimum Operating Temperature | -22°F |
| Mount Hole Center-to-center Length | 2 45/64" |
| Mount Type | Weld On |
| Overall Height | 2 45/64" |
| Overall Length | 4 5/16" |
| Overall Width | 1 13/64" |
| Series | Twin Series |
| Temp. Range | -22°F to +194°F |
| Top Plate Material | Electro Zinc |
| Tube Size | 1 1/2" |
| Type | Weld Plate |
| Width | 1.19" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 7.62 |
| HS Code | 7326908530 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)