-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tube Clamp Kit |
|---|---|
| Bolt Head Size | 1/4" |
| Bore Style | Smooth |
| Bottom Plate Material | Stainless Steel |
| Clamp Material | Stainless Steel |
| Clamp Style | Weld Plate Mount Clamp |
| Clamp Type | Beta Clamp Assembly |
| Cushion Material | Santoprene |
| For Copper Tube Size | 5/8" |
| For Maximum Outside Diameter | 5/8" |
| For No. Of Lines | 1 |
| For Outside Diameter | 5/8" |
| Grade | Grade 316 |
| Hardware Material | Stainless Steel |
| Height | 2 22/25" |
| Insert Material | Santoprene |
| Length | 3.34" |
|---|---|
| Load Capacity | 75 lbs. |
| Material | Stainless Steel |
| Material Grade | Grade 316 |
| Maximum Operating Temperature | 275°F |
| Minimum Operating Temperature | -40°F |
| Mount Type | Weld On |
| Overall Height | 2 7/8" |
| Overall Length | 3 11/32" |
| Overall Width | 1 7/32" |
| Series | Smooth Bore Series |
| Temp. Range | -40°F to +275°F |
| Top Plate Material | Stainless Steel |
| Tube Size | 5/8" |
| Type | Weld Plate |
| Width | 1.22" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 7.62 |
| HS Code | 7326908530 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)