-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Compatible With Grainger Part Number | 1ED98 |
|---|---|
| Compatible With Manufacturer Model Number | 40080 |
| Compatible With Series | 40080 Series |
| For Product Type | Bench Yoke Vise |
|---|---|
| Product Type | Hook Assembly |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)